Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

M6-0.75 Class 8.8 Plain Finish Carbon Steel Hex Nuts, 100 pk.

  • Zoro #: G0073827
  • Mfr #: M01120.060.0075

$4.46 ($0.04/unit)

Details
  • Fastener Thread Type: Metric Fine
  • Basic Material: Steel
  • System of Measurement: Metric
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #M01120.060.0075 Specifications

  • Zoro #: G0073827
  • Mfr #: M01120.060.0075
Fastener Thread Type: Metric Fine Basic Material: Steel
System of Measurement: Metric Item: Hex Nut
Width Across Flats: 10.00mm Fastener Finish: Plain
Fastener Thread Direction: Right Hand Material Grade: Class 8
Dia./Thread Size: M6-0.75 Nut Style: Hex Nut
Nut Standards: DIN 934 Nut Height: 5.00mm
Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Steel, Material Grade Class 8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M6-0.75, Fastener Thread Type Metric Fine, Width Across Flats 10.00mm, Nut Height 5.00mm, Nut Standards DIN 934, Package Quantity 100

Reviews of Fabory #M01120.060.0075