Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M6-1.00 Class 10 Plain Finish Carbon Steel Hex Nuts, 100 pk.

  • Zoro #: G0102831
  • Mfr #: M04120.060.0001

$2.79 ($0.03/unit)

  • Material Grade: Class 10
  • Nut Height: 5.00mm
  • System of Measurement: Metric
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #M04120.060.0001 Specifications

  • Zoro #: G0102831
  • Mfr #: M04120.060.0001
Material Grade: Class 10 Nut Height: 5.00mm
System of Measurement: Metric Nut Standards: DIN 934
Item: Hex Nut Fastener Finish: Plain
Fastener Thread Direction: Right Hand Fastener Thread Type: Metric
Width Across Flats: 10.00mm Dia./Thread Size: M6-1.00
Nut Style: Hex Nut Basic Material: Steel
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex nuts are six-sided which allows for more contact with fastening tools providing for additional torque when being loosened or tightened. Take a look at the features for Fabory Hex Nut. Basic Material: Steel, Fastener Finish: Plain, System Of Measurement: Metric.

Reviews of Fabory #M04120.060.0001