Download CAD Files
Zoro Select
Hex Nut, M6-1.00, A4 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK
Mfr # M55080.060.0001
Zoro # G0600257
$3.83
32% off
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material A4 Stainless Steel
- Material Grade/Class Not Graded
- Finish Plain
- Hex Height 5 mm
- Hex Width 10 mm
Explore More Products
- ZORO SELECT Hex Nut, M5-0.80, A4 Stainless Steel, Not Graded, Plain, 4 mm Ht, 50 PK M55080.050.0001
- ZORO SELECT Hex Nut, M8-1.25, A4 Stainless Steel, Not Graded, Plain, 6.50 mm Ht, 50 PK M55080.080.0001
- ZORO SELECT Hex Nut, M16-2.00, A4 Stainless Steel, Not Graded, Plain, 13 mm Ht, 10 PK M55080.160.0001
- ZORO SELECT Jam Nut, 5/8"-18, Carbon Steel, Grade A, Zinc Yellow, 25/64 in Ht, 10 PK U11370.062.0001
- ZORO SELECT Hex Nut, M4-0.70, Steel, Class 6, Zinc Plated, 3.20 mm Ht, 100 PK HN46004000-100P1
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 5, Zinc Plated, 31/64 in Ht, 25 PK U01330.056.0002
- ZORO SELECT Hex Nut, 1-3/4"-5, Steel, Zinc Plated, 1-1/2 in Ht, 10 PK 175NF
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Zinc Plated, 7/32 in Ht, 500 PK 15NHS
- ZORO SELECT Hex Nut, 5/8"-11, Stainless Steel, Not Graded, Plain, 35/64 in Ht, 500 PK 62NF188
- AMPG Hex Nut, 7/16"-28, Steel, Zinc Plated, 3/32 Ht Z0446-STL
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 10, Zinc Yellow, 13 mm Ht, 50 PK M04122.160.0001
- Zoro Select Hex Nuts