Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

M6-1.00 Class 8 Zinc Plated Finish Carbon Steel Hex Nuts, 100 pk.

FABORY| Zoro #: G2170664| Mfr #: M01300.060.0001

$2.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Class 8
Fastener Thread Type: Metric
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2170664 Mfr #: M01300.060.0001
Material Grade: Class 8Fastener Thread Type: Metric
Fastener Finish: Zinc PlatedNut Style: Hex Nut
Width Across Flats: 10.00mmNut Height: 5.00mm
System of Measurement: MetricDia./Thread Size: M6-1.00
Basic Material: SteelFastener Thread Direction: Right Hand
Nut Standards: DIN 934Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Carbon Steel, Material Grade Class 8, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M6-1.00, Fastener Thread Type Metric, Width Across Flats 10.00mm, Nut Height 5.00mm, Nut Standards DIN 934, Package Quantity 100

Reviews