M8-1.25 Plain Finish A4 Stainless Steel Hex Nuts, 50 pk.

FABORY| Zoro #: G2018134| Mfr #: M55080.080.0001

$5.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Fastener Finish: Plain
Item: Hex Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2018134 Mfr #: M55080.080.0001
Basic Material: Stainless SteelFastener Finish: Plain
Item: Hex NutWidth Across Flats: 13.00mm
Nut Standards: DIN 934Material Grade: A4
Fastener Thread Type: MetricNut Height: 6.50mm
Fastener Thread Direction: Right HandNut Style: Hex Nut
System of Measurement: MetricDia./Thread Size: M8-1.25
Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Stainless Steel, Material Grade A4, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M8-1.25, Fastener Thread Type Metric, Width Across Flats 13.00mm, Nut Height 6.50mm, Nut Standards DIN 934, Package Quantity 50

Reviews