Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hex Struct Bolt, 3/4, 4-1/2In.L, CS, PK10

  • Zoro #: G0053238
  • Mfr #: U04008.075.0450

$21.58 ($2.16/unit)

  • Dia./Thread Size: 3/4"-10
  • Structural Bolt Type: Structural Bolt
  • Head Dia.: 1-1/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U04008.075.0450 Specifications

  • Zoro #: G0053238
  • Mfr #: U04008.075.0450
Dia./Thread Size: 3/4"-10 Structural Bolt Type: Structural Bolt
Head Dia.: 1-1/4" Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse) Basic Material: Steel
Package Quantity: 10 Fastener Thread Direction: Right Hand
Fastener Length: 4-1/2" Tensile Strength (PSI): 150000
Meets/Exceeds: ASTM F3125 Thread Size: 3/4"-10
System of Measurement: Inch Fastener Industry Standards: ASTM F3125
Fastener Finish: Plain Thread Length: 1-3/8"
Item: Structural Bolt Grade: A490 Type 1
Finish: Plain Head Height: 15/32"
Thread Type: UNC Type: Heavy Hex Head
Material: Steel Overall Length: 4-1/2"
Rockwell Hardness: C25 to C34/C19 to C30 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Inch, Structural Bolt, Steel, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 4-1/2 In., Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1-3/8 In., Fastener Thread Direction Right Hand, Head Dia. 1-1/4 In., Head Height 15/32 In., Tensile Strength (PSI) 150000, Rockwell Hardness C25 to C34/C19 to C30, Package Quantity 10

Reviews of Fabory #U04008.075.0450