Zoro Select
Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 9 in L, 5 PK
Mfr # U04210.112.0900
Zoro # G9189862
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1-1/8"-7
- Fastener Length 9 in
- Head Width 1 13/16 in
- Drive External Hex
Explore More Products
- ZORO SELECT Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 5 in L, 10 PK U04008.075.0500
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/2 in L, 5 PK U04210.125.0450
- ZORO SELECT Class 10.9, M20-2.50 Structural Bolt, Hot Dipped Galvanized Steel, 100 mm L, 25 PK M04210.200.0100
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/4 in L, 25 PK U04211.050.0225
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 3 3/4 in L, 10 PK U04210.075.0375
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 10 PK U04210.062.0400
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 7 1/2 in L, 10 PK U04005.075.0750
- ZORO SELECT Grade A325, 7/8-9 x 6 in Structural Bolt, Plain Steel, 6 in L, 35 PK 8796A325-1
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 1/2 in L, 5 PK U04006.075.0250
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 10 PK U04210.062.0350
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 7 in L, 5 PK U04210.112.0700
- Zoro Select Structural Bolts