Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hex Structural Bolt, 5/8, 3In.L, CS, PK10

  • Zoro #: G0102125
  • Mfr #: U04008.062.0300

$9.99 ($1.00/unit)

  • Fastener Industry Standards: ASTM F3125
  • Fastener Thread Type: UNC (Coarse)
  • Fastener Length: 3"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U04008.062.0300 Specifications

  • Zoro #: G0102125
  • Mfr #: U04008.062.0300
Fastener Industry Standards: ASTM F3125 Fastener Thread Type: UNC (Coarse)
Fastener Length: 3" Rockwell Hardness: C25 to C34/C19 to C30
System of Measurement: Inch Item: Structural Bolt
Overall Length: 3" Thread Direction: Right Hand
Structural Bolt Type: Structural Bolt Meets/Exceeds: ASTM F3125
Fastener Thread Direction: Right Hand Finish: Plain
Thread Type: UNC Type: Heavy Hex Head
Dia./Thread Size: 5/8"-11 Head Dia.: 1-1/16"
Package Quantity: 10 Basic Material: Steel
Grade: A490 Type 1 Thread Size: 5/8"-11
Tensile Strength (PSI): 150000 Fastener Finish: Plain
Material: Steel Thread Length: 1-1/4"
Head Height: 25/64" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Inch, Structural Bolt, Steel, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 3 In., Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1-1/4 In., Fastener Thread Direction Right Hand, Head Dia. 1-1/16 In., Head Height 25/64 In., Tensile Strength (PSI) 150000, Rockwell Hardness C25 to C34/C19 to C30, Package Quantity 10

Reviews of Fabory #U04008.062.0300