1-1/4"-7 x 5-1/2" Grade 8 UNC (Coarse) Hex Head Cap Screw

FABORY| Zoro #: G0842807| Mfr #: U04100.125.0550

$9.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)
Basic Material: Steel
Tensile Strength: 150,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0842807 Mfr #: U04100.125.0550
Thread Type: UNC (Coarse)Basic Material: Steel
Tensile Strength: 150,000 psiHead Height: 25/32"
Item: Hex Head Cap ScrewProof Load: 120,000 psi
Min. Thread Length: 2-3/4"Screw Grade/Class: Grade 8
Head Width: 1-7/8"System of Measurement: Inch
Fastener Finish: PlainFastener Length: 5-1/2"
Thread Direction: Right HandHead Type: Hex
Screw Industry Standards: ASME B18.2.1Rockwell Hardness: C33 to C39
Dia./Thread Size: 1-1/4"-7Thread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1-1/4 In.-7, Thread Type UNC (Coarse), Fastener Length 5-1/2 In., Min. Thread Length 2-3/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 25/32 In., Head Width 1-7/8 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1

Reviews