Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1"-14 x 2-3/4" Grade 5 UNF (Fine) Hex Head Cap Screws, 25 pk.

  • Zoro #: G0533736
  • Mfr #: A01060.100.0275

$122.55 ($4.90/unit)

  • Min. Thread Length: 2-1/4"
  • Basic Material: Steel
  • Fastener Finish: Plain
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #A01060.100.0275 Specifications

  • Zoro #: G0533736
  • Mfr #: A01060.100.0275
Min. Thread Length: 2-1/4" Basic Material: Steel
Fastener Finish: Plain Thread Type: UNF (Fine)
Thread Style: Partially Threaded Thread Direction: Right Hand
Fastener Length: 2-3/4" Material Grade: Grade 5
Fastener Thread Type: UNF (Fine) Fastener Thread Direction: Right Hand
Cap Screw Type: Hex Head Cap Screw Head Type: Hex
Screw Grade/Class: Grade 5 Thread Size: 1"-14
System of Measurement: Inch Screw Industry Standards: ASME B18.2.1
Item: Hex Head Cap Screw Fastener Thread Style: Partially Threaded
Fastener Industry Standards: ASME B18.2.1 Dia./Thread Size: 1"-14
Head Width: 1-1/2" Head Height: 39/64"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1 In.-14, Fastener Length 2-3/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2-1/4 In., Head Height 39/64 In., Head Width 1-1/2 In., Package Quantity 25

Reviews of Fabory #A01060.100.0275