Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1"-14 x 3-3/4" Grade 5 UNF (Fine) Hex Head Cap Screws, 20 pk.

  • Zoro #: G0533727
  • Mfr #: A01060.100.0375

$119.17 ($5.96/unit)

  • Head Width: 1-1/2"
  • Thread Type: UNF (Fine)
  • Fastener Thread Direction: Right Hand
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #A01060.100.0375 Specifications

  • Zoro #: G0533727
  • Mfr #: A01060.100.0375
Head Width: 1-1/2" Thread Type: UNF (Fine)
Fastener Thread Direction: Right Hand Cap Screw Type: Hex Head Cap Screw
Thread Direction: Right Hand Fastener Finish: Plain
Screw Industry Standards: ASME B18.2.1 Fastener Length: 3-3/4"
Dia./Thread Size: 1"-14 Fastener Industry Standards: ASME B18.2.1
Screw Grade/Class: Grade 5 Min. Thread Length: 2-1/4"
Head Height: 39/64" Basic Material: Steel
Head Type: Hex System of Measurement: Inch
Thread Style: Partially Threaded Material Grade: Grade 5
Fastener Thread Style: Partially Threaded Item: Hex Head Cap Screw
Fastener Thread Type: UNF (Fine) Thread Size: 1"-14
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1 In.-14, Fastener Length 3-3/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2-1/4 In., Head Height 39/64 In., Head Width 1-1/2 In., Package Quantity 20

Reviews of Fabory #A01060.100.0375