- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Hex Head Cap Screws
- /
- Grade 5, 1"-14 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 15 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
Grade 5, 1"-14 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 15 PK (Discontinued)
Mfr # A01062.100.0500
Zoro # G0533690
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1"-14
- Fastener Length 5 in
- Head Width 1.5 in
- Drive Hex
Customers Also Purchased
- Brand Zoro Select
-
MFR #
A01062.100.0500
-
Zoro #
G0533690
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-14 |
Fastener Length | 5 in |
Head Width | 1.5 in |
Min. Thread Length | 2 1/4 in |
Head Height | 39/64 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 2 1/4 in |
Dia./Thread Size | 1"-14 |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | ASME B18.2.1 SAE J429 |
Item | Hex Head Cap Screw |
Thread Type | UNF (Fine) |
Tensile Strength | 120,000 psi |
Threadlocker Minimum Temperature | 1"-14 |
Globally Sourced | Made in USA* |
Hex Head Cap Screw Type | Hex Head Cap Screw |
Thread Fit | 2A |
Material Quality Standard | SAE J429 |
Thread Pitch | Partially Threaded |
Manufacturer Location | Made in USA* |
Material Quality Standards | SAE J429 |
Bolt Material | Steel |
Type | Hex Head Cap Screw |
Basic Material | Steel |
Screw Industry Standards | ASME B18.2.1 |
Material Type | Steel |
Fastener Industry Standards | ASME B18.2.1 |
Head Type | Hex |
Drive Type | External Hex |
Fastener Thread Style | Partially Threaded |
Fastener Thread Type | UNF (Fine) |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1 In.-14, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/4 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 15