Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1"-14 x 6" Grade 5 Zinc Plated UNF (Fine) Hex Head Cap Screws, 14 pk.

  • Zoro #: G0533681
  • Mfr #: A01062.100.0600

$200.78 ($14.34/unit)

  • Screw Industry Standards: ASME B18.2.1
  • Basic Material: Steel
  • Head Width: 1-1/2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #A01062.100.0600 Specifications

  • Zoro #: G0533681
  • Mfr #: A01062.100.0600
Screw Industry Standards: ASME B18.2.1 Basic Material: Steel
Head Width: 1-1/2" Material Grade: Grade 5
Thread Size: 1"-14 Thread Type: UNF (Fine)
Dia./Thread Size: 1"-14 Fastener Thread Style: Partially Threaded
Fastener Industry Standards: ASME B18.2.1 Fastener Finish: Zinc Plated
System of Measurement: Inch Head Type: Hex
Fastener Thread Type: UNF (Fine) Head Height: 39/64"
Item: Hex Head Cap Screw Thread Style: Partially Threaded
Screw Grade/Class: Grade 5 Fastener Length: 6"
Thread Direction: Right Hand Fastener Thread Direction: Right Hand
Cap Screw Type: Hex Head Cap Screw Min. Thread Length: 2-1/4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1 In.-14, Fastener Length 6 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2-1/4 In., Head Height 39/64 In., Head Width 1-1/2 In., Package Quantity 14

Reviews of Fabory #A01062.100.0600