1-1/8"-7 x 2-1/2" Grade 8 UNC (Coarse) Hex Head Cap Screw

FABORY| Zoro #: G0759622| Mfr #: U04100.112.0250

$4.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: 1-1/8"-7
Rockwell Hardness: C33 to C39
Screw Industry Standards: ASME B18.2.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0759622 Mfr #: U04100.112.0250
Dia./Thread Size: 1-1/8"-7Rockwell Hardness: C33 to C39
Screw Industry Standards: ASME B18.2.1Fastener Finish: Plain
Thread Style: Fully ThreadedHead Width: 1-11/16"
System of Measurement: InchThread Type: UNC (Coarse)
Head Type: HexItem: Hex Head Cap Screw
Tensile Strength: 150,000 psiProof Load: 120,000 psi
Screw Grade/Class: Grade 8Thread Direction: Right Hand
Basic Material: SteelFastener Length: 2-1/2"
Head Height: 11/16"Min. Thread Length: 2-1/2"
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Black Oxide, Dia./Thread Size 1-1/8 In.-7, Fastener Length 2-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2-1/2 In., Head Height 11/16 In., Head Width 1-11/16 In., Proof Load 120,000 psi, Tensile Strength 150,000 psi

Reviews