Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1-1/8"-7 x 3-1/2" Grade 8 Zinc Yellow UNC (Coarse) Hex Head Cap Screw

  • Zoro #: G0074210
  • Mfr #: U04104.112.0350

$4.09

Details
  • Cap Screw Type: Hex Head Cap Screw
  • Screw Industry Standards: ASME B18.2.1
  • Item: Hex Head Cap Screw
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #U04104.112.0350 Specifications

  • Zoro #: G0074210
  • Mfr #: U04104.112.0350
Cap Screw Type: Hex Head Cap Screw Screw Industry Standards: ASME B18.2.1
Item: Hex Head Cap Screw Fastener Finish: Zinc Yellow
Basic Material: Steel Temp. Range: -58 Degrees to 302 Degrees F
Head Type: Hex Min. Thread Length: 2-1/2"
Fastener Industry Standards: ASME B18.2.1 Fastener Thread Direction: Right Hand
Head Width: 1-11/16" Thread Type: UNC (Coarse)
Dia./Thread Size: 1-1/8"-7 Proof Load: 120,000 psi
Head Height: 11/16" Tensile Strength: 150,000 psi
Fastener Thread Style: Partially Threaded Thread Size: 1-1/8"-7
Thread Style: Partially Threaded Rockwell Hardness: C33 to C39
Fastener Thread Type: UNC (Coarse) System of Measurement: Inch
Screw Grade/Class: Grade 8 Fastener Length: 3-1/2"
Thread Direction: Right Hand Material Grade: Grade 8
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 1-1/8 In.-7, Fastener Length 3-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2-1/2 In., Head Height 11/16 In., Head Width 1-11/16 In.

Reviews of Fabory #U04104.112.0350