Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1"-8 x 3" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 20 pk.

  • Zoro #: G0493991
  • Mfr #: B01200.100.0300

$41.99 ($2.10/unit)

  • Basic Material: Steel
  • Thread Type: UNC (Coarse)
  • Proof Load: 74,000 to 85,000 psi
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B01200.100.0300 Specifications

  • Zoro #: G0493991
  • Mfr #: B01200.100.0300
Basic Material: Steel Thread Type: UNC (Coarse)
Proof Load: 74,000 to 85,000 psi Dia./Thread Size: 1"-8
Head Type: Hex Head Height: 39/64"
Cap Screw Type: Hex Head Cap Screw Thread Size: 1"-8
Fastener Industry Standards: ASME B18.2.1 Thread Style: Fully Threaded
Material Grade: Grade 5 Fastener Thread Direction: Right Hand
Screw Industry Standards: ASME B18.2.1 Min. Thread Length: 2-1/4"
Fastener Length: 3" Fastener Thread Style: Fully Threaded
Rockwell Hardness: C19 to C30 System of Measurement: Inch
Fastener Finish: Zinc Plated Thread Direction: Right Hand
Tensile Strength: 105,000 to 120,000 psi Screw Grade/Class: Grade 5
Item: Hex Head Cap Screw Fastener Thread Type: UNC (Coarse)
Head Width: 1-1/2" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1 In.-8, Fastener Length 3 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2-1/4 In., Head Height 39/64 In., Head Width 1-1/2 In., Package Quantity 20

Reviews of Fabory #B01200.100.0300