Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1"-8 x 4-1/2" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 15 pk.

  • Zoro #: G0493967
  • Mfr #: B01200.100.0450

$58.75 ($3.92/unit)

  • System of Measurement: Inch
  • Screw Industry Standards: ASME B18.2.1
  • Thread Size: 1"-8
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B01200.100.0450 Specifications

  • Zoro #: G0493967
  • Mfr #: B01200.100.0450
System of Measurement: Inch Screw Industry Standards: ASME B18.2.1
Thread Size: 1"-8 Thread Style: Partially Threaded
Fastener Length: 4-1/2" Basic Material: Steel
Head Type: Hex Fastener Thread Type: UNC (Coarse)
Thread Type: UNC (Coarse) Dia./Thread Size: 1"-8
Screw Grade/Class: Grade 5 Fastener Thread Style: Partially Threaded
Min. Thread Length: 2-1/4" Fastener Thread Direction: Right Hand
Fastener Finish: Zinc Plated Fastener Industry Standards: ASME B18.2.1
Material Grade: Grade 5 Proof Load: 74,000 to 85,000 psi
Rockwell Hardness: C19 to C30 Tensile Strength: 105,000 to 120,000 psi
Cap Screw Type: Hex Head Cap Screw Item: Hex Head Cap Screw
Head Height: 39/64" Head Width: 1-1/2"
Thread Direction: Right Hand Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1 In.-8, Fastener Length 4-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2-1/4 In., Head Height 39/64 In., Head Width 1-1/2 In., Package Quantity 15

Reviews of Fabory #B01200.100.0450