Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1"-8 x 5-1/2" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 15 pk.

  • Zoro #: G0493949
  • Mfr #: B01200.100.0550

$88.99 ($5.93/unit)

  • Cap Screw Type: Hex Head Cap Screw
  • Thread Size: 1"-8
  • System of Measurement: Inch
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B01200.100.0550 Specifications

  • Zoro #: G0493949
  • Mfr #: B01200.100.0550
Cap Screw Type: Hex Head Cap Screw Thread Size: 1"-8
System of Measurement: Inch Min. Thread Length: 2-1/4"
Rockwell Hardness: C19 to C30 Thread Direction: Right Hand
Tensile Strength: 105,000 to 120,000 psi Fastener Finish: Zinc Plated
Thread Style: Partially Threaded Head Height: 39/64"
Proof Load: 74,000 to 85,000 psi Fastener Thread Direction: Right Hand
Basic Material: Steel Screw Industry Standards: ASME B18.2.1
Dia./Thread Size: 1"-8 Thread Type: UNC (Coarse)
Screw Grade/Class: Grade 5 Material Grade: Grade 5
Item: Hex Head Cap Screw Fastener Thread Style: Partially Threaded
Head Type: Hex Head Width: 1-1/2"
Fastener Thread Type: UNC (Coarse) Fastener Length: 5-1/2"
Fastener Industry Standards: ASME B18.2.1 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1 In.-8, Fastener Length 5-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2-1/4 In., Head Height 39/64 In., Head Width 1-1/2 In., Package Quantity 15

Reviews of Fabory #B01200.100.0550