Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1"-8 x 5" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 15 pk.

  • Zoro #: G0493958
  • Mfr #: B01200.100.0500

$42.99 ($2.87/unit)

  • Item: Hex Head Cap Screw
  • Material Grade: Grade 5
  • Thread Size: 1"-8
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B01200.100.0500 Specifications

  • Zoro #: G0493958
  • Mfr #: B01200.100.0500
Item: Hex Head Cap Screw Material Grade: Grade 5
Thread Size: 1"-8 Fastener Thread Direction: Right Hand
Dia./Thread Size: 1"-8 Screw Industry Standards: ASME B18.2.1
Fastener Thread Style: Partially Threaded Rockwell Hardness: C19 to C30
Head Height: 39/64" Min. Thread Length: 2-1/4"
Head Width: 1-1/2" Thread Style: Partially Threaded
Basic Material: Steel Proof Load: 74,000 to 85,000 psi
Thread Type: UNC (Coarse) Cap Screw Type: Hex Head Cap Screw
Head Type: Hex System of Measurement: Inch
Thread Direction: Right Hand Fastener Finish: Zinc Plated
Fastener Thread Type: UNC (Coarse) Fastener Industry Standards: ASME B18.2.1
Screw Grade/Class: Grade 5 Tensile Strength: 105,000 to 120,000 psi
Fastener Length: 5" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1 In.-8, Fastener Length 5 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2-1/4 In., Head Height 39/64 In., Head Width 1-1/2 In., Package Quantity 15

Reviews of Fabory #B01200.100.0500