Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1"-8 x 6" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 14 pk.

  • Zoro #: G0493930
  • Mfr #: B01200.100.0600

$67.41 ($4.81/unit)

  • Screw Industry Standards: ASME B18.2.1
  • Fastener Thread Style: Partially Threaded
  • Proof Load: 74,000 to 85,000 psi
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B01200.100.0600 Specifications

  • Zoro #: G0493930
  • Mfr #: B01200.100.0600
Screw Industry Standards: ASME B18.2.1 Fastener Thread Style: Partially Threaded
Proof Load: 74,000 to 85,000 psi Fastener Industry Standards: ASME B18.2.1
System of Measurement: Inch Head Type: Hex
Head Width: 1-1/2" Screw Grade/Class: Grade 5
Head Height: 39/64" Rockwell Hardness: C19 to C30
Thread Size: 1"-8 Thread Style: Partially Threaded
Thread Direction: Right Hand Fastener Length: 6"
Tensile Strength: 105,000 to 120,000 psi Dia./Thread Size: 1"-8
Min. Thread Length: 2-1/4" Item: Hex Head Cap Screw
Basic Material: Steel Fastener Thread Type: UNC (Coarse)
Thread Type: UNC (Coarse) Fastener Thread Direction: Right Hand
Material Grade: Grade 5 Fastener Finish: Zinc Plated
Cap Screw Type: Hex Head Cap Screw Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1 In.-8, Fastener Length 6 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2-1/4 In., Head Height 39/64 In., Head Width 1-1/2 In., Package Quantity 14

Reviews of Fabory #B01200.100.0600