1"-8 x 9" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screw

FABORY| Zoro #: G0864245| Mfr #: U51000.100.0900

$19.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)
Basic Material: Stainless Steel
Tensile Strength: 85,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0864245 Mfr #: U51000.100.0900
Thread Type: UNC (Coarse)Basic Material: Stainless Steel
Tensile Strength: 85,000 psiHead Height: 39/64"
Item: Hex Head Cap ScrewMin. Thread Length: 2-1/4"
Screw Grade/Class: 18-8 (304)Head Width: 1-1/2"
System of Measurement: InchFastener Finish: Plain
Fastener Length: 9"Thread Direction: Right Hand
Head Type: HexScrew Industry Standards: ASME B18.2.1
Rockwell Hardness: B80 to C32Dia./Thread Size: 1"-8
Thread Style: Partially ThreadedCountry of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1 In.-8, Thread Type UNC (Coarse), Fastener Length 9 In., Min. Thread Length 2-1/4 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 39/64 In., Head Width 1-1/2 In., Screw Industry Standards ASME B18.2.1

Reviews