1/2"-13 x 1-1/2" Grade 8 UNC (Coarse) Hex Head Cap Screws, 25 pk.

FABORY| Zoro #: G0893514| Mfr #: U04100.050.0150

$15.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)
Basic Material: Steel
Tensile Strength: 150,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0893514 Mfr #: U04100.050.0150
Thread Type: UNC (Coarse)Basic Material: Steel
Tensile Strength: 150,000 psiHead Height: 5/16"
Item: Hex Head Cap ScrewProof Load: 120,000 psi
Min. Thread Length: 1-1/4"Screw Grade/Class: Grade 8
Head Width: 3/4"System of Measurement: Inch
Fastener Finish: PlainFastener Length: 1-1/2"
Thread Direction: Right HandHead Type: Hex
Screw Industry Standards: ASME B18.2.1Rockwell Hardness: C33 to C39
Dia./Thread Size: 1/2"-13Thread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 1-1/2 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Reviews