Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2"-13 x 1" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 200 pk.

  • Zoro #: G0494125
  • Mfr #: B01200.050.0100

$38.85 ($0.19/unit)

  • Basic Material: Steel
  • Screw Industry Standards: ASME B18.2.1
  • Item: Hex Head Cap Screw
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B01200.050.0100 Specifications

  • Zoro #: G0494125
  • Mfr #: B01200.050.0100
Basic Material: Steel Screw Industry Standards: ASME B18.2.1
Item: Hex Head Cap Screw Proof Load: 74,000 to 85,000 psi
Thread Style: Fully Threaded Rockwell Hardness: C19 to C30
Thread Type: UNC (Coarse) Fastener Thread Type: UNC (Coarse)
Tensile Strength: 105,000 to 120,000 psi Head Height: 5/16"
Thread Size: 1/2"-13 Fastener Finish: Zinc Plated
Cap Screw Type: Hex Head Cap Screw Thread Direction: Right Hand
Dia./Thread Size: 1/2"-13 Min. Thread Length: 1"
Fastener Thread Style: Fully Threaded Fastener Length: 1"
System of Measurement: Inch Screw Grade/Class: Grade 5
Fastener Thread Direction: Right Hand Head Width: 3/4"
Material Grade: Grade 5 Fastener Industry Standards: ASME B18.2.1
Head Type: Hex Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 1 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 In., Head Height 5/16 In., Head Width 3/4 In., Package Quantity 200

Reviews of Fabory #B01200.050.0100