Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2"-13 x 2-1/2" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screws, 10 pk.

  • Zoro #: G0545422
  • Mfr #: U51000.050.0250

$16.25 ($1.62/unit)

  • Fastener Thread Direction: Right Hand
  • Fastener Industry Standards: ASME B18.2.1
  • Fastener Length: 2-1/2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U51000.050.0250 Specifications

  • Zoro #: G0545422
  • Mfr #: U51000.050.0250
Fastener Thread Direction: Right Hand Fastener Industry Standards: ASME B18.2.1
Fastener Length: 2-1/2" Screw Grade/Class: 18-8
Thread Direction: Right Hand Thread Type: UNC (Coarse)
Fastener Thread Type: UNC (Coarse) Head Type: Hex
Material Grade: 18-8 Fastener Finish: Plain
Thread Style: Partially Threaded Item: Hex Head Cap Screw
System of Measurement: Inch Tensile Strength: 100,000 psi
Cap Screw Type: Hex Head Cap Screw Head Width: 3/4"
Head Height: 5/16" Screw Industry Standards: ASME B18.2.1
Fastener Thread Style: Partially Threaded Thread Size: 1/2"-13
Rockwell Hardness: B95 Min. Thread Length: 1-1/4"
Dia./Thread Size: 1/2"-13 Basic Material: Stainless Steel
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 2-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/4 In., Head Height 5/16 In., Head Width 3/4 In., Package Quantity 10

Reviews of Fabory #U51000.050.0250