Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/2"-13 x 3" Grade 8 UNC (Coarse) Hex Head Cap Screws, 10 pk.
  • Zoro #: G0282904
  • Mfr #: U04100.050.0300
$6.74 ($0.67/unit)
  • Proof Load: 120,000 psi
  • Material Grade: Grade 8
  • Head Width: 3/4"
See full product details
Orders over $50 ship free.

Fabory #U04100.050.0300 Specifications

  • Zoro #: G0282904
  • Mfr #: U04100.050.0300
Proof Load: 120,000 psi Material Grade: Grade 8
Head Width: 3/4" Fastener Finish: Plain
Fastener Thread Direction: Right Hand Min. Thread Length: 1-1/4"
Rockwell Hardness: C33 to C39 System of Measurement: Inch
Screw Industry Standards: ASME B18.2.1 Thread Direction: Right Hand
Thread Type: UNC (Coarse) Cap Screw Type: Hex Head Cap Screw
Screw Grade/Class: Grade 8 Dia./Thread Size: 1/2"-13
Basic Material: Steel Head Height: 5/16"
Fastener Thread Style: Partially Threaded Tensile Strength: 150,000 psi
Item: Hex Head Cap Screw Thread Size: 1/2"-13
Fastener Thread Type: UNC (Coarse) Fastener Industry Standards: ASME B18.2.1
Fastener Length: 3" Head Type: Hex
Thread Style: Partially Threaded Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 3 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/4 In., Head Height 5/16 In., Head Width 3/4 In., Package Quantity 10

Reviews of Fabory #U04100.050.0300