Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2"-13 x 3/4" SS Grade 316 UNC (Coarse) Hex Head Cap Screws, 10 pk.

  • Zoro #: G0544397
  • Mfr #: U55000.050.0075

$10.24 ($1.02/unit)

  • Fastener Length: 3/4"
  • Fastener Thread Style: Fully Threaded
  • Screw Industry Standards: ASME B18.2.1
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U55000.050.0075 Specifications

  • Zoro #: G0544397
  • Mfr #: U55000.050.0075
Fastener Length: 3/4" Fastener Thread Style: Fully Threaded
Screw Industry Standards: ASME B18.2.1 Head Height: 5/16"
Fastener Thread Direction: Right Hand Head Width: 3/4"
Item: Hex Head Cap Screw Dia./Thread Size: 1/2"-13
Head Type: Hex Thread Type: UNC (Coarse)
Tensile Strength: 100,000 psi Cap Screw Type: Hex Head Cap Screw
Thread Direction: Right Hand Thread Style: Fully Threaded
System of Measurement: Inch Basic Material: Stainless Steel
Thread Size: 1/2"-13 Fastener Industry Standards: ASME B18.2.1
Screw Grade/Class: 316 Min. Thread Length: 3/4"
Material Grade: 316 Fastener Finish: Plain
Rockwell Hardness: B80 to C32 Fastener Thread Type: UNC (Coarse)
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 3/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 In., Head Height 5/16 In., Head Width 3/4 In., Package Quantity 10

Reviews of Fabory #U55000.050.0075