1/2"-13 x 3/4" Grade 8 UNC (Coarse) Hex Head Cap Screws, 25 pk.

FABORY| Zoro #: G1387197| Mfr #: U04100.050.0075

$9.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)
Thread Direction: Right Hand
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1387197 Mfr #: U04100.050.0075
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Fastener Finish: PlainHead Type: Hex
Screw Grade/Class: Grade 8Rockwell Hardness: C33 to C39
System of Measurement: InchMin. Thread Length: 3/4"
Thread Style: Fully ThreadedScrew Industry Standards: ASME B18.2.1
Proof Load: 120,000 psiHead Width: 3/4"
Dia./Thread Size: 1/2"-13Tensile Strength: 150,000 psi
Head Height: 5/16"Basic Material: Steel
Fastener Length: 3/4"Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 3/4 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Reviews