Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2"-13 x 5" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 70 pk.

  • Zoro #: G0494116
  • Mfr #: B01200.050.0500

$66.16 ($0.95/unit)

  • Fastener Thread Style: Partially Threaded
  • Fastener Thread Type: UNC (Coarse)
  • Basic Material: Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B01200.050.0500 Specifications

  • Zoro #: G0494116
  • Mfr #: B01200.050.0500
Fastener Thread Style: Partially Threaded Fastener Thread Type: UNC (Coarse)
Basic Material: Steel Tensile Strength: 105,000 to 120,000 psi
Item: Hex Head Cap Screw Thread Type: UNC (Coarse)
Fastener Finish: Zinc Plated Proof Load: 74,000 to 85,000 psi
Cap Screw Type: Hex Head Cap Screw Thread Size: 1/2"-13
Rockwell Hardness: C19 to C30 Thread Style: Partially Threaded
Screw Grade/Class: Grade 5 Min. Thread Length: 1-1/4"
Screw Industry Standards: ASME B18.2.1 System of Measurement: Inch
Fastener Industry Standards: ASME B18.2.1 Thread Direction: Right Hand
Fastener Thread Direction: Right Hand Material Grade: Grade 5
Head Height: 5/16" Head Type: Hex
Head Width: 3/4" Dia./Thread Size: 1/2"-13
Fastener Length: 5" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 5 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/4 In., Head Height 5/16 In., Head Width 3/4 In., Package Quantity 70

Reviews of Fabory #B01200.050.0500