1/2"-13 x 6" SS Grade 316 UNC (Coarse) Hex Head Cap Screws, 5 pk.

FABORY| Zoro #: G2091433| Mfr #: U55000.050.0600

$14.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)
Basic Material: Stainless Steel
Tensile Strength: 100,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2091433 Mfr #: U55000.050.0600
Thread Type: UNC (Coarse)Basic Material: Stainless Steel
Tensile Strength: 100,000 psiHead Height: 5/16"
Item: Hex Head Cap ScrewMin. Thread Length: 1-1/4"
Screw Grade/Class: 316Head Width: 3/4"
System of Measurement: InchFastener Finish: Plain
Fastener Length: 6"Thread Direction: Right Hand
Head Type: HexScrew Industry Standards: ASME B18.2.1
Rockwell Hardness: B80 to C32Dia./Thread Size: 1/2"-13
Thread Style: Partially ThreadedCountry of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 6 In., Min. Thread Length 1-1/4 In., Basic Material Stainless Steel, Screw Grade/Class 316, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Screw Industry Standards ASME B18.2.1, Package Quantity 5

Reviews