Zoro Select
Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 60 PK
Mfr # B01200.050.0600
Zoro # G0494098
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 6 in
- Head Width 3/4 in
- Drive External Hex
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK U01210.050.0600
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 75 PK B01210.050.0600
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK U01200.050.0600
- ZORO SELECT Grade 5, 1-1/4"-7 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L U01200.125.0550
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 4-1/4 in L, 5 PK U51000.100.0425
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 8 in L, 5 PK U04100.062.0800
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 400 PK 3260CH5O
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L, 35 PK 75120CH5O
- ZORO SELECT Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 40 mm L, 100 PK M01250.080.0040
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 4-1/2 in L, 5 PK U51000.062.0450
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 50 PK N04100.031.0225
- Zoro Select Hex Head Cap Screws