Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

1/2"-13 x 9" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 5 pk.

  • Zoro #: G0082148
  • Mfr #: U01200.050.0900

$13.22 ($2.64/unit)

Details
  • Min. Thread Length: 1-1/2"
  • Rockwell Hardness: C19 to C30
  • Thread Direction: Right Hand
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #U01200.050.0900 Specifications

  • Zoro #: G0082148
  • Mfr #: U01200.050.0900
Min. Thread Length: 1-1/2" Rockwell Hardness: C19 to C30
Thread Direction: Right Hand Fastener Finish: Zinc Plated
Thread Type: UNC (Coarse) System of Measurement: Inch
Temp. Range: -58 Degrees to 302 Degrees F Basic Material: Steel
Fastener Length: 9" Dia./Thread Size: 1/2"-13
Item: Hex Head Cap Screw Tensile Strength: 105,000 to 120,000 psi
Head Width: 3/4" Head Height: 5/16"
Thread Size: 1/2"-13 Proof Load: 74,000 to 85,000 psi
Screw Industry Standards: ASME B18.2.1 Screw Grade/Class: Grade 5
Thread Style: Partially Threaded Head Type: Hex
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 9 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/2 In., Head Height 5/16 In., Head Width 3/4 In., Package Quantity 5

Reviews of Fabory #U01200.050.0900