1/2"-20 x 3" Grade 8 UNF (Fine) Hex Head Cap Screws, 10 pk.

FABORY| Zoro #: G2303856| Mfr #: U04160.050.0300

$5.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNF (Fine)
Basic Material: Steel
Tensile Strength: 150,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2303856 Mfr #: U04160.050.0300
Thread Type: UNF (Fine)Basic Material: Steel
Tensile Strength: 150,000 psiHead Height: 5/16"
Item: Hex Head Cap ScrewProof Load: 120,000 psi
Min. Thread Length: 1-1/4"Screw Grade/Class: Grade 8
Head Width: 3/4"System of Measurement: Inch
Fastener Finish: PlainFastener Length: 3"
Thread Direction: Right HandHead Type: Hex
Screw Industry Standards: ASME B18.2.1Rockwell Hardness: C33 to C39
Dia./Thread Size: 1/2"-20Thread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-20, Thread Type UNF (Fine), Fastener Length 3 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Reviews