1/4"-20 x 1-1/2" Grade 2 UNC (Coarse) Hex Head Cap Screws, 100 pk.

FABORY| Zoro #: G1373014| Mfr #: U08200.025.0150

$8.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: 1/4"-20
Rockwell Hardness: B80 to B100
Screw Industry Standards: ASME B18.2.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1373014 Mfr #: U08200.025.0150
Dia./Thread Size: 1/4"-20Rockwell Hardness: B80 to B100
Screw Industry Standards: ASME B18.2.1Fastener Finish: Plain
Thread Style: Partially ThreadedHead Width: 7/16"
System of Measurement: InchThread Type: UNC (Coarse)
Head Type: HexItem: Hex Head Cap Screw
Tensile Strength: 74,000 psiScrew Grade/Class: Grade 2
Thread Direction: Right HandBasic Material: Steel
Fastener Length: 1-1/2"Head Height: 5/32"
Min. Thread Length: 3/4"Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 1-1/2 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 100

Reviews