Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

1/4"-20 x 1-3/4" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screws, 100 pk.

FABORY| Zoro #: G1573686| Mfr #: U51000.025.0175

$21.42 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: 1/4"-20
Rockwell Hardness: B80 to C32
Screw Industry Standards: ASME B18.2.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1573686 Mfr #: U51000.025.0175
Dia./Thread Size: 1/4"-20Rockwell Hardness: B80 to C32
Screw Industry Standards: ASME B18.2.1Fastener Finish: Plain
Thread Style: Partially ThreadedHead Width: 7/16"
System of Measurement: InchThread Type: UNC (Coarse)
Head Type: HexItem: Hex Head Cap Screw
Tensile Strength: 100,000 psiScrew Grade/Class: 18-8 (304)
Thread Direction: Right HandBasic Material: Stainless Steel
Fastener Length: 1-3/4"Head Height: 5/32"
Min. Thread Length: 3/4"Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 1-3/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 In., Head Height 5/32 In., Head Width 7/16 In., Tensile Strength 100,000 psi, Rockwell Hardness B80 to C32

Reviews