Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4"-20 x 1" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 1,200 pk.

  • Zoro #: G0494299
  • Mfr #: B01200.025.0100

$142.39 ($0.12/unit)

  • Head Type: Hex
  • Fastener Industry Standards: ASME B18.2.1
  • Thread Style: Fully Threaded
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B01200.025.0100 Specifications

  • Zoro #: G0494299
  • Mfr #: B01200.025.0100
Head Type: Hex Fastener Industry Standards: ASME B18.2.1
Thread Style: Fully Threaded Thread Size: 1/4"-20
Basic Material: Steel Proof Load: 74,000 to 85,000 psi
Fastener Length: 1" Min. Thread Length: 3/4"
Thread Type: UNC (Coarse) Screw Grade/Class: Grade 5
Head Width: 7/16" Fastener Thread Direction: Right Hand
System of Measurement: Inch Fastener Thread Style: Fully Threaded
Thread Direction: Right Hand Head Height: 5/32"
Screw Industry Standards: ASME B18.2.1 Tensile Strength: 105,000 to 120,000 psi
Cap Screw Type: Hex Head Cap Screw Fastener Finish: Zinc Plated
Material Grade: Grade 5 Rockwell Hardness: C19 to C30
Fastener Thread Type: UNC (Coarse) Item: Hex Head Cap Screw
Dia./Thread Size: 1/4"-20 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 1 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 In., Head Height 5/32 In., Head Width 7/16 In., Package Quantity 1200

Reviews of Fabory #B01200.025.0100