Download CAD Files
Zoro Select
Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK
Mfr # U08210.025.0050
Zoro # G1372183
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Head Width 7/16 in
- Drive External Hex
- Material Grade/Class Grade 2
Explore More Products
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK U08210.025.0150
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 100 PK U08210.025.0062
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK U08210.025.0250
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 6-1/2 in L, 5 PK N01000.062.0650
- ZORO SELECT Class 10.9, M39-4.00 Hex Head Cap Screw, Black Oxide Steel, 150 mm L M04100.390.0150
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 100 mm L, 10 PK M04104.160.0100
- ZORO SELECT Grade 2, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 11 in L, 10 PK 87176CH2
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Anodized Peek, 12 mm L, 10 PK PKM10150-12HH-01
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 8 PK A04100.125.0600
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 1-1/4 in L, 3 PK 39382
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 5 PK U55010.062.0250
- Zoro Select Hex Head Cap Screws