1/4"-20 x 2-1/2" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screws, 50 pk.

FABORY| Zoro #: G1758662| Mfr #: U51000.025.0250

$15.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)
Basic Material: Stainless Steel
Tensile Strength: 100,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1758662 Mfr #: U51000.025.0250
Thread Type: UNC (Coarse)Basic Material: Stainless Steel
Tensile Strength: 100,000 psiHead Height: 5/32"
Item: Hex Head Cap ScrewMin. Thread Length: 3/4"
Screw Grade/Class: 18-8 (304)Head Width: 7/16"
System of Measurement: InchFastener Finish: Plain
Fastener Length: 2-1/2"Thread Direction: Right Hand
Head Type: HexScrew Industry Standards: ASME B18.2.1
Rockwell Hardness: B95Dia./Thread Size: 1/4"-20
Thread Style: Partially ThreadedCountry of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, Head Type Hex, Diameter 1/4 In., Grade Non Graded, Material 18-8 Stainless Steel, Finish Plain, Thread Size 20, Thread Type Coarse, Length under Head 2-1/2 In., Thread Length 3/4 In., Head Height 5/32 In., Head Width 7/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Tensile Strength 100,000 psi, Rockwell Hardness B95, Meets/Exceeds ASTM F593 and ASME B18.2.1, Package Quantity 50

Reviews