Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4"-20 x 2" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 700 pk.

  • Zoro #: G0494271
  • Mfr #: B01200.025.0200

$67.41 ($0.10/unit)

  • Head Width: 7/16"
  • Fastener Length: 2"
  • Cap Screw Type: Hex Head Cap Screw
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B01200.025.0200 Specifications

  • Zoro #: G0494271
  • Mfr #: B01200.025.0200
Head Width: 7/16" Fastener Length: 2"
Cap Screw Type: Hex Head Cap Screw System of Measurement: Inch
Tensile Strength: 105,000 to 120,000 psi Item: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1 Head Height: 5/32"
Dia./Thread Size: 1/4"-20 Fastener Thread Style: Partially Threaded
Min. Thread Length: 3/4" Head Type: Hex
Basic Material: Steel Fastener Industry Standards: ASME B18.2.1
Fastener Thread Direction: Right Hand Proof Load: 74,000 to 85,000 psi
Screw Grade/Class: Grade 5 Fastener Thread Type: UNC (Coarse)
Fastener Finish: Zinc Plated Rockwell Hardness: C19 to C30
Material Grade: Grade 5 Thread Direction: Right Hand
Thread Style: Partially Threaded Thread Type: UNC (Coarse)
Thread Size: 1/4"-20 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 In., Head Height 5/32 In., Head Width 7/16 In., Package Quantity 700

Reviews of Fabory #B01200.025.0200