Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

1/4"-20 x 3-1/2" SS Grade 316 UNC (Coarse) Hex Head Cap Screws, 25 pk.

  • Zoro #: G2599965
  • Mfr #: U55000.025.0350

$24.31 ($0.97/unit)

Details
  • Min. Thread Length: 3/4"
  • Basic Material: Stainless Steel
  • Fastener Finish: Plain
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #U55000.025.0350 Specifications

  • Zoro #: G2599965
  • Mfr #: U55000.025.0350
Min. Thread Length: 3/4" Basic Material: Stainless Steel
Fastener Finish: Plain Thread Type: UNC (Coarse)
System of Measurement: Inch Item: Hex Head Cap Screw
Fastener Length: 3-1/2" Dia./Thread Size: 1/4"-20
Tensile Strength: 100,000 psi Head Width: 7/16"
Head Height: 5/32" Thread Size: 1/4"-20
Screw Industry Standards: ASME B18.2.1 Rockwell Hardness: B80 to C32
Screw Grade/Class: 316 Thread Style: Partially Threaded
Thread Direction: Right Hand Head Type: Hex
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 3-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 In., Head Height 5/32 In., Head Width 7/16 In., Package Quantity 25

Reviews of Fabory #U55000.025.0350