1/4"-20 x 3" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screws, 25 pk.

FABORY| Zoro #: G1714781| Mfr #: U51000.025.0300

$9.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)
Basic Material: Stainless Steel
Tensile Strength: 100,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1714781 Mfr #: U51000.025.0300
Thread Type: UNC (Coarse)Basic Material: Stainless Steel
Tensile Strength: 100,000 psiHead Height: 5/32"
Item: Hex Head Cap ScrewMin. Thread Length: 3/4"
Screw Grade/Class: 18-8 (304)Head Width: 7/16"
System of Measurement: InchFastener Finish: Plain
Fastener Length: 3"Thread Direction: Right Hand
Head Type: HexScrew Industry Standards: ASME B18.2.1
Rockwell Hardness: B95Dia./Thread Size: 1/4"-20
Thread Style: Partially ThreadedCountry of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 3 In., Min. Thread Length 3/4 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 25

Reviews