Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4"-20 x 3" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 450 pk.

  • Zoro #: G0494256
  • Mfr #: B01200.025.0300

$106.95 ($0.24/unit)

  • Cap Screw Type: Hex Head Cap Screw
  • Screw Grade/Class: Grade 5
  • Basic Material: Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B01200.025.0300 Specifications

  • Zoro #: G0494256
  • Mfr #: B01200.025.0300
Cap Screw Type: Hex Head Cap Screw Screw Grade/Class: Grade 5
Basic Material: Steel Proof Load: 74,000 to 85,000 psi
Tensile Strength: 105,000 to 120,000 psi Min. Thread Length: 3/4"
Item: Hex Head Cap Screw Head Type: Hex
System of Measurement: Inch Fastener Thread Direction: Right Hand
Screw Industry Standards: ASME B18.2.1 Fastener Industry Standards: ASME B18.2.1
Fastener Thread Type: UNC (Coarse) Fastener Thread Style: Partially Threaded
Thread Type: UNC (Coarse) Material Grade: Grade 5
Fastener Length: 3" Thread Direction: Right Hand
Head Height: 5/32" Dia./Thread Size: 1/4"-20
Thread Size: 1/4"-20 Thread Style: Partially Threaded
Rockwell Hardness: C19 to C30 Head Width: 7/16"
Fastener Finish: Zinc Plated Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 3 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 In., Head Height 5/32 In., Head Width 7/16 In., Package Quantity 450

Reviews of Fabory #B01200.025.0300