Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4"-20 x 3/4" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 1,400 pk.

  • Zoro #: G0494308
  • Mfr #: B01200.025.0075

$47.73 ($0.03/unit)

  • Item: Hex Head Cap Screw
  • Cap Screw Type: Hex Head Cap Screw
  • Rockwell Hardness: C19 to C30
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B01200.025.0075 Specifications

  • Zoro #: G0494308
  • Mfr #: B01200.025.0075
Item: Hex Head Cap Screw Cap Screw Type: Hex Head Cap Screw
Rockwell Hardness: C19 to C30 Fastener Industry Standards: ASME B18.2.1
Thread Direction: Right Hand Fastener Thread Type: UNC (Coarse)
System of Measurement: Inch Proof Load: 74,000 to 85,000 psi
Fastener Length: 3/4" Fastener Thread Direction: Right Hand
Material Grade: Grade 5 Head Type: Hex
Thread Size: 1/4"-20 Thread Style: Fully Threaded
Fastener Thread Style: Fully Threaded Thread Type: UNC (Coarse)
Screw Industry Standards: ASME B18.2.1 Screw Grade/Class: Grade 5
Basic Material: Steel Dia./Thread Size: 1/4"-20
Fastener Finish: Zinc Plated Min. Thread Length: 3/4"
Head Width: 7/16" Head Height: 5/32"
Tensile Strength: 105,000 to 120,000 psi Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 3/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 In., Head Height 5/32 In., Head Width 7/16 In., Package Quantity 1400

Reviews of Fabory #B01200.025.0075