1/4"-20 x 5/8" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screws, 100 pk.

FABORY| Zoro #: G2035887| Mfr #: U51000.025.0062

$9.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: 1/4"-20
Rockwell Hardness: B95
Screw Industry Standards: ASME B18.2.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2035887 Mfr #: U51000.025.0062
Dia./Thread Size: 1/4"-20Rockwell Hardness: B95
Screw Industry Standards: ASME B18.2.1Fastener Finish: Plain
Thread Style: Fully ThreadedHead Width: 7/16"
System of Measurement: InchThread Type: UNC (Coarse)
Head Type: HexItem: Hex Head Cap Screw
Tensile Strength: 100,000 psiScrew Grade/Class: 18-8 (304)
Thread Direction: Right HandBasic Material: Stainless Steel
Fastener Length: 5/8"Head Height: 5/32"
Min. Thread Length: 5/8"Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, Head Type Hex, Diameter 1/4 In., Grade Non Graded, Material 18-8 Stainless Steel, Finish Plain, Thread Size 20, Thread Type Coarse, Length under Head 5/8 In., Thread Length 5/8 In., Head Height 5/32 In., Head Width 7/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Tensile Strength 100,000 psi, Rockwell Hardness B95, Meets/Exceeds ASTM F593 and ASME B18.2.1, Package Quantity 100

Reviews