BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/4"-28 x 1-1/4" Grade 5 UNF (Fine) Hex Head Cap Screws, 100 pk.

FABORY| Zoro #: G1598344| Mfr #: U01060.025.0125

$14.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNF (Fine)
Basic Material: Steel
Tensile Strength: 105,000 to 120,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1598344 Mfr #: U01060.025.0125
Thread Type: UNF (Fine)Basic Material: Steel
Tensile Strength: 105,000 to 120,000 psiItem: Hex Head Cap Screw
System of Measurement: InchProof Load: 74,000 to 85,000 psi
Min. Thread Length: 3/4"Screw Grade/Class: Grade 5
Head Width: 7/16"Fastener Finish: Plain
Fastener Length: 1-1/4"Thread Direction: Right Hand
Head Type: HexHead Height: 5/32"
Screw Industry Standards: ASME B18.2.1Rockwell Hardness: C19 to C30
Dia./Thread Size: 1/4"-28Thread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-28, Thread Type UNF (Fine), Fastener Length 1-1/4 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Proof Load 74,000 to 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Reviews