1/4"-28 x 1-3/4" Grade 5 UNF (Fine) Hex Head Cap Screws, 100 pk.

FABORY| Zoro #: G1192633| Mfr #: U01060.025.0175

$19.76 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNF (Fine)
Basic Material: Steel
Tensile Strength: 105,000 to 120,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1192633 Mfr #: U01060.025.0175
Thread Type: UNF (Fine)Basic Material: Steel
Tensile Strength: 105,000 to 120,000 psiHead Height: 5/32"
Item: Hex Head Cap ScrewProof Load: 74,000 to 85,000 psi
Min. Thread Length: 3/4"Screw Grade/Class: Grade 5
Head Width: 7/16"System of Measurement: Inch
Fastener Finish: PlainFastener Length: 1-3/4"
Thread Direction: Right HandHead Type: Hex
Screw Industry Standards: ASME B18.2.1Rockwell Hardness: C19 to C30
Dia./Thread Size: 1/4"-28Thread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-28, Thread Type UNF (Fine), Fastener Length 1-3/4 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Proof Load 74,000 to 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Reviews