1/4"-28 x 1" SS Grade 18-8 (304) UNF (Fine) Hex Head Cap Screws, 100 pk.

FABORY| Zoro #: G2086874| Mfr #: U51007.025.0100

$19.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNF (Fine)
Basic Material: Stainless Steel
Tensile Strength: 100,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2086874 Mfr #: U51007.025.0100
Thread Type: UNF (Fine)Basic Material: Stainless Steel
Tensile Strength: 100,000 psiHead Height: 5/32"
Item: Hex Head Cap ScrewMin. Thread Length: 3/4"
Screw Grade/Class: 18-8 (304)Head Width: 7/16"
System of Measurement: InchFastener Finish: Plain
Fastener Length: 1"Thread Direction: Right Hand
Head Type: HexScrew Industry Standards: ASME B18.2.1
Rockwell Hardness: B80 to C32Dia./Thread Size: 1/4"-28
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-28, Thread Type UNF (Fine), Fastener Length 1 In., Min. Thread Length 3/4 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 100

Reviews