STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

1/4"-28 x 1/2" Grade 5 Zinc Plated UNF (Fine) Hex Head Cap Screws, 100 pk.

FABORY| Zoro #: G1569942| Mfr #: U01062.025.0050

$7.57 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: 1/4"-28
Rockwell Hardness: C19 to C30
Screw Industry Standards: ASME B18.2.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1569942 Mfr #: U01062.025.0050
Dia./Thread Size: 1/4"-28Rockwell Hardness: C19 to C30
Screw Industry Standards: ASME B18.2.1Fastener Finish: Zinc Plated
Thread Style: Fully ThreadedHead Width: 7/16"
System of Measurement: InchThread Type: UNF (Fine)
Head Type: HexItem: Hex Head Cap Screw
Tensile Strength: 105,000 to 120,000 psiProof Load: 74,000 to 85,000 psi
Screw Grade/Class: Grade 5Thread Direction: Right Hand
Basic Material: SteelFastener Length: 1/2"
Head Height: 5/32"Min. Thread Length: 1/2"
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-28, Fastener Length 1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1/2 In., Head Height 5/32 In., Head Width 7/16 In., Proof Load 74,000 to 85,000 psi, Tensile Strength 105,000 to 120,000 psi

Reviews