3/4"-10 x 2-1/4" SS Grade 316 UNC (Coarse) Hex Head Cap Screws, 5 pk.

FABORY| Zoro #: G1537051| Mfr #: U55000.075.0225

$15.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)
Basic Material: Stainless Steel
Tensile Strength: 85,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1537051 Mfr #: U55000.075.0225
Thread Type: UNC (Coarse)Basic Material: Stainless Steel
Tensile Strength: 85,000 psiItem: Hex Head Cap Screw
Min. Thread Length: 1-3/4"Screw Grade/Class: 316
Head Width: 1-1/8"System of Measurement: Inch
Fastener Finish: PlainFastener Length: 2-1/4"
Thread Direction: Right HandHead Type: Hex
Head Height: 15/32"Screw Industry Standards: ASME B18.2.1
Rockwell Hardness: B80Dia./Thread Size: 3/4"-10
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-10, Thread Type UNC (Coarse), Fastener Length 2-1/4 In., Min. Thread Length 1-3/4 In., Basic Material Stainless Steel, Screw Grade/Class 316, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 1-1/8 In., Screw Industry Standards ASME B18.2.1, Package Quantity 5

Reviews