Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4"-10 x 5-1/2" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 25 pk.

  • Zoro #: G0494046
  • Mfr #: B01200.075.0550

$58.32 ($2.33/unit)

  • Min. Thread Length: 1-3/4"
  • Screw Grade/Class: Grade 5
  • Dia./Thread Size: 3/4"-10
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B01200.075.0550 Specifications

  • Zoro #: G0494046
  • Mfr #: B01200.075.0550
Min. Thread Length: 1-3/4" Screw Grade/Class: Grade 5
Dia./Thread Size: 3/4"-10 Head Type: Hex
Fastener Thread Type: UNC (Coarse) Material Grade: Grade 5
Rockwell Hardness: C19 to C30 Fastener Length: 5-1/2"
Thread Size: 3/4"-10 Fastener Thread Style: Partially Threaded
Thread Type: UNC (Coarse) System of Measurement: Inch
Cap Screw Type: Hex Head Cap Screw Fastener Industry Standards: ASME B18.2.1
Fastener Finish: Zinc Plated Item: Hex Head Cap Screw
Proof Load: 74,000 to 85,000 psi Basic Material: Steel
Tensile Strength: 105,000 to 120,000 psi Thread Direction: Right Hand
Head Height: 15/32" Screw Industry Standards: ASME B18.2.1
Fastener Thread Direction: Right Hand Thread Style: Partially Threaded
Head Width: 1-1/8" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/4 In.-10, Fastener Length 5-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-3/4 In., Head Height 15/32 In., Head Width 1-1/8 In., Package Quantity 25

Reviews of Fabory #B01200.075.0550