Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4"-10 x 5" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 30 pk.

  • Zoro #: G0494055
  • Mfr #: B01200.075.0500

$64.13 ($2.14/unit)

  • System of Measurement: Inch
  • Head Width: 1-1/8"
  • Thread Direction: Right Hand
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B01200.075.0500 Specifications

  • Zoro #: G0494055
  • Mfr #: B01200.075.0500
System of Measurement: Inch Head Width: 1-1/8"
Thread Direction: Right Hand Fastener Industry Standards: ASME B18.2.1
Item: Hex Head Cap Screw Cap Screw Type: Hex Head Cap Screw
Material Grade: Grade 5 Fastener Thread Direction: Right Hand
Fastener Thread Style: Partially Threaded Fastener Length: 5"
Head Type: Hex Basic Material: Steel
Thread Type: UNC (Coarse) Screw Industry Standards: ASME B18.2.1
Screw Grade/Class: Grade 5 Thread Size: 3/4"-10
Head Height: 15/32" Fastener Thread Type: UNC (Coarse)
Proof Load: 74,000 to 85,000 psi Thread Style: Partially Threaded
Tensile Strength: 105,000 to 120,000 psi Rockwell Hardness: C19 to C30
Min. Thread Length: 1-3/4" Dia./Thread Size: 3/4"-10
Fastener Finish: Zinc Plated Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/4 In.-10, Fastener Length 5 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-3/4 In., Head Height 15/32 In., Head Width 1-1/8 In., Package Quantity 30

Reviews of Fabory #B01200.075.0500